Check Availability
  • MILWAUKEE VALVE 

    2-1/2" Cast Iron Butterfly Valve

  • Item # 1WDX2
  • Mfr. Model # GLC23E 2 1/2
2-1/2" Cast Iron Butterfly Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use in industrial and domestic applications, this MILWAUKEE VALVE butterfly valve is also suitable for hot and cold domestic water, HVAC, condenser and chilled water, compressed air, and vacuum service. This electrically actuated valve has a reversing motor that requires 50/60 Hz and includes a switch that indicates whether the valve is open or closed. Close mount. Can be bolted directly to a single flange piping system. Compatible with ANSI Class 125 and 150 flanges.
Show More Close
 

Technical Specifications

Item # 1WDX2
Mfr. Model # GLC23E 2 1/2
UNSPSC #31251505
Catalog Page 2886
Shipping Weight 20.69 lbs
Country of Origin USA *
Item Butterfly Valve
Body Material Cast Iron
Pipe Size 2-1/2"
Voltage 115 VAC
Max. Water Pressure 150 psi WOG
Bolt Circle Dia. 5-1/2"
Number of Bolt Holes 4
Lug Dia. 5/8-11
Connection Flange
Mount Direct
Seat Material EPDM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms