Check Availability
  • MILWAUKEE VALVE 

    1" Check Valve, Archetype: Single, Inline Swing, FNPT x FNPT

  • Item # 5EMX4
  • Mfr. Model # UP509 1
1" Check Valve, Archetype: Single, Inline Swing, FNPT x FNPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Allows flow in one direction and helps prevent fluid backflow this MILWAUKEE VALVE low lead swing check valve is suitable for use in plumbing and heating applications. Model can be mounted vertically or horizontally to ease installation. Certified for use in potable water applications.
Note: This swing check valve is not for use with reciprocating air compressor service.
Show More Close
 

Technical Specifications

Item # 5EMX4
Mfr. Model # UP509 1
UNSPSC #40141622
Catalog Page 2899
Shipping Weight 1.36 lbs
Country of Origin USA *
Item - Check Valves Check Valve
Archetype - Valves Single
Design - Check Valves Inline Swing
Body Material - Valves Bronze
Pipe or Tube Size - Check Valves 1"
Connection Type - Check Valves FNPT x FNPT
Cracking Pressure - Check Valves 0.750 to 1.000 psi
Mounting Orientation - Check Valves Horizontal
Seal Material - Check Valves Bronze
Max. Temp. - Valves 200 Degrees F
Min. Temp. - Valves -20 Degrees F
Max. Water Pressure - Valves 300 psi @ 150 Degrees F
Max. Steam Pressure - Valves Not Rated
Seat Material - Check Valves Brass
Flow - Valves 31.00 gpm
Full Flow - Valves Yes
Application - Valves General Purpose
Length 3-1/4"
Width 1"
Overall Height 2"
Cap to Inlet Center 2"
Standards NSF/ANSI 372
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms