Check Availability
  • MILWAUKEE VALVE 

    1" Bronze Butterfly Valve

  • Item # 3RAX2
  • Mfr. Model # MBEOO - 1"
1" Bronze Butterfly Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Butterball® Actuated Bronze Butterfly Valves

• Max. pressure: 175 psi WOG Required air pressure: 80 psi
2-connection full-port butterfly valves have Viton® seats. Bracket mount. Include 110V solenoid for air supply and electrical hookup. 1/4" NPT connections. Not for use in hot water applications.
Show More Close
 

Technical Specifications

Item # 3RAX2
Mfr. Model # MBEOO - 1"
UNSPSC #40141620
Shipping Weight 7.1 lbs
Country of Origin USA *
Item Butterfly Valve
Body Material Bronze
Pipe Size 1"
Voltage 115 VAC
Max. Water Pressure 175 psi WOG
Connection NPT
Mount Bracket
Seat Material Viton
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms