Check Availability
  • MILWAUKEE VALVE 

    1/4" Swing Y Check Valve, Bronze, FNPT Connection Type

  • Item # 13N438
  • Mfr. Model # 509Y 1/4"
1/4" Swing Y Check Valve, Bronze, FNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bronze Y-Pattern Swing Check Valves
Y-pattern design permits easy maintenance. Feature a bronze body and disc and metal-to-metal seating. Mount vertical or horizontal. For use in plumbing and heating applications.
Meet MSS SP-80 standards.
Note: Not for use with reciprocating air compressor service.
Class 125

• Max. pressure: 125 psi steam; 200 psi CWP Temp. range: -20° to 406°F
Show More Close
 

Technical Specifications

Item # 13N438
Mfr. Model # 509Y 1/4"
UNSPSC #40141634
Catalog Page 2899
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Swing Y Check Valve
Material of Construction Bronze
Size 1/4"
Connection Type FNPT
Length 2-1/4"
Width 3/8"
Overall Height 1-3/4"
Cap to Inlet Center 1-5/8"
Max. Steam Pressure 125 psi
Max. Water Pressure 200 psi
Cracking Pressure 0.5 psi
Max. Temp. 425 Degrees F
Mounting Position Vertical or Horizontal
Seat Material Bronze
Standards MSS SP-80. Type 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.