Check Availability
  • MILWAUKEE VALVE 

    1-1/2" Bronze Spring Return Pneumatically Actuated Butterfly Valve With Viton® Seat Material

  • Item # 3RAW9
  • Mfr. Model # MBSAO A 112
1-1/2" Bronze Spring Return Pneumatically Actuated Butterfly Valve With Viton® Seat Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RAW9
Mfr. Model # MBSAO A 112
UNSPSC #40141620
Shipping Weight 6.95 lbs
Country of Origin USA *
Item Pneumatically Actuated Butterfly Valve
Action Spring Return
Body Material Bronze
Pipe Size 1-1/2"
Max. Water Pressure 175 psi
Air Inlet Pressure 80 psi
Seat Material Viton(R)
Standards WW-V-1967
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.