Check Availability
  • MILWAUKEE 

    V-Jaw Quick Adjust Tongue and Groove Pliers, Comfort Grip Handle

  • Item # 36XE10
  • Mfr. Model # 48-22-6210
V-Jaw Quick Adjust Tongue and Groove Pliers, Comfort Grip Handle Tongue and Groove Plier,10" L Tongue and Groove Plier,10" L Tongue and Groove Plier,10" L Tongue and Groove Plier,10" L Tongue and Groove Plier,10" L Tongue and Groove Plier,10" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Milwaukee® tongue-and-groove pliers feature smooth transition grips and a reaming head design for up to 2” pipe. They also feature forged alloy steel construction with rust protection and induction-hardened jaws.
Show More Close
 

Technical Specifications

Item # 36XE10
Mfr. Model # 48-22-6210
UNSPSC #27112112
Catalog Page 840
Shipping Weight 0.9 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style V-Jaw
Adjustment Type Quick Adjust
Max. Jaw Opening 2"
Jaw Width 1/4"
Jaw Length 1-1/2"
Overall Length 10"
Handle Type Comfort Grip
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 22
Material Steel
Finish Polished
Features Ream and Punch Handles (Patent Pending), Punch Electrical Knock Outs, Hardened Teeth, Rust Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.