Check Availability
  • MILWAUKEE 

    V-Jaw Quick Adjust Tongue and Groove Pliers, Comfort Grip Handle

  • Item # 36XE03
  • Mfr. Model # 48-22-6208
V-Jaw Quick Adjust Tongue and Groove Pliers, Comfort Grip Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Milwaukee® tongue-and-groove pliers feature smooth transition grips and a reaming head design for up to 2” pipe. They also feature forged alloy steel construction with rust protection and induction-hardened jaws.
Show More Close
 

Technical Specifications

Item # 36XE03
Mfr. Model # 48-22-6208
UNSPSC #27112112
Catalog Page 840
Shipping Weight 0.55 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style V-Jaw
Adjustment Type Quick Adjust
Max. Jaw Opening 1-3/4"
Jaw Width 1/4"
Jaw Length 1-1/4"
Overall Length 8"
Handle Type Comfort Grip
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 16
Material Steel
Finish Polished
Features Ream and Punch Handles (Patent Pending), Punch Electrical Knock Outs, Hardened Teeth, Rust Resistant
* This product's country of origin is subject to change

Compliance and Restrictions