Check Availability
  • MILWAUKEE 

    T25 Torx® Power Power Bit, 1/4"

  • Item # 52WR89
  • Mfr. Model # 48-32-4312
T25 Torx® Power Power Bit, 1/4" Power Bit,1/4" Shank Size,2-3/8" Bit L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WR89
Mfr. Model # 48-32-4312
UNSPSC #27112814
Shipping Weight 0.03 lbs
Country of Origin China *
Item Power Bit
Application - Tools Power
Screwdriver Bit Style Torx(R)
Fastening Tool Tip Size T25
Hex Shank Size 1/4"
Overall Bit Length 2-3/8"
Bit Style Torx(R)
Fastening Tool Material S2 Steel
Fastening Tool Item Power Bit
Includes PH2/T25 Double Ended Power Bit
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In