Check Availability
  • MILWAUKEE 

    T20 Torx® Power Power Bit, 1/4"

  • Item # 52WT02
  • Mfr. Model # 48-32-5012
T20 Torx® Power Power Bit, 1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WT02
Mfr. Model # 48-32-5012
UNSPSC #27112814
Shipping Weight 0.28 lbs
Country of Origin China *
Item Power Bit
Application - Tools Power
Screwdriver Bit Style Torx(R)
Fastening Tool Tip Size T20
Hex Shank Size 1/4"
Overall Bit Length 2"
Bit Style Torx(R)
Fastening Tool Material S2 Steel
Fastening Tool Item Power Bit
Includes (15) 2" T20 Power Bits
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms