Check Availability
  • MILWAUKEE 

    Straight Jaw Groove Joint Tongue and Groove Pliers, Comfort Grip Handle

  • Item # 36XE11
  • Mfr. Model # 48-22-6312
Straight Jaw Groove Joint Tongue and Groove Pliers, Comfort Grip Handle Tongue and Groove Plier,12" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Milwaukee® tongue-and-groove pliers feature smooth transition grips and a reaming head design for up to 2” pipe. They also feature forged alloy steel construction with rust protection and induction-hardened jaws.
Show More Close
 

Technical Specifications

Item # 36XE11
Mfr. Model # 48-22-6312
UNSPSC #27112112
Catalog Page 840
Shipping Weight 1.4 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 2-1/4"
Jaw Width 1/2"
Jaw Length 1-1/2"
Overall Length 12"
Handle Type Comfort Grip
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 7
Material Steel
Finish Polished
Features Ream and Punch Handles (Patent Pending), Punch Electrical Knock Outs, Hardened Teeth, Rust Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.