Check Availability
  • MILWAUKEE 

    Straight Jaw Groove Joint Tongue and Groove Pliers, Comfort Grip Handle

  • Item # 36XE05
  • Mfr. Model # 48-22-6320
Straight Jaw Groove Joint Tongue and Groove Pliers, Comfort Grip Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Milwaukee® tongue-and-groove pliers feature smooth transition grips and a reaming head design for up to 2” pipe. They also feature forged alloy steel construction with rust protection and induction-hardened jaws.
Show More Close
 

Technical Specifications

Item # 36XE05
Mfr. Model # 48-22-6320
UNSPSC #27112112
Catalog Page 840
Shipping Weight 5.35 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 5-1/2"
Jaw Width 31/64"
Jaw Length 3"
Overall Length 20"
Handle Type Comfort Grip
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 12
Material Steel
Finish Polished
Features Ream and Punch Handles (Patent Pending), Punch Electrical Knock Outs, Hardened Teeth, Rust Resistant
* This product's country of origin is subject to change

Compliance and Restrictions