Check Availability
  • MILWAUKEE 

    Soft Sided Cooler

  • Item # 444N83
  • Mfr. Model # 48-22-8250
Soft Sided Cooler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This soft sided cooler is designed to be lightweight, compact, and convenient for keeping food and drink items cold.
Show More Close
 

Technical Specifications

Item # 444N83
Mfr. Model # 48-22-8250
UNSPSC #49121510
Shipping Weight 2.5 lbs
Country of Origin China *
Item Jobsite Cooler
Cooler Body Type Soft Sided Cooler
With Wheels No
Features Heavy Duty Metal Zippers, Dry Storage Compartment, Padded Shoulder Strap, Tech Pocket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In