Check Availability
Slotting Chisel, 12 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45L235
Mfr. Model # 48-62-2060
UNSPSC #27112705
Catalog Page 715
Shipping Weight 1.39 lbs
Country of Origin Germany *
Item Slotting Chisel
Shank Type Round Shank
Overall Length (In.) 12
Shank Size (In.) 21/32
Length (In.) 12
Hex (In.) 3/4
Blade Width (In.) 1-1/2
For Use With Any Spline/Round Hex Hammer
Application Breaks Out the "Web" Between Closely Spaced Drilled Holes to Make a Large Opening
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In