Check Availability
Scaling Chisel, 12 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45L267
Mfr. Model # 48-62-3035
UNSPSC #27112705
Catalog Page 716
Shipping Weight 1.54 lbs
Country of Origin USA *
Item Scaling Chisel
Shank Type Hex
Overall Length (In.) 12
Length (In.) 12
Hex (In.) 3/4
Blade Width (In.) 2
For Use With Any 3/4 Hex Hammer
Application Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In