Check Availability
  • MILWAUKEE 

    SDS Plus Mortar Scraper Tool, 7 In

  • Item # 45L204
  • Mfr. Model # 48-62-6035
SDS Plus Mortar Scraper Tool, 7 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45L204
Mfr. Model # 48-62-6035
UNSPSC #27112705
Shipping Weight 0.23 lbs
Country of Origin Germany *
Item SDS Plus Mortar Scraper Tool
Shank Type SDS Plus
Overall Length (In.) 7
Length (In.) 7
Blade Width (In.) 9/16
For Use With Any SDS Plus Hammer
Application Removing Mortar
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In