Check Availability
  • MILWAUKEE 

    Rechargeable Worklight, Red/Black, Xenon,

  • Item # 5AB51
  • Mfr. Model # 49-24-0185
Rechargeable Worklight, Red/Black, Xenon,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5AB51
Mfr. Model # 49-24-0185
UNSPSC #39111702
Shipping Weight 1.3 lbs
Country of Origin China *
Item Rechargeable Worklight
Voltage 28.0
Lamp Type Xenon
Focus Fixed
Corded/Cordless Cordless
Water Penetration Rating Not Specified
Number of Batteries 1
* This product's country of origin is subject to change

Welcome Sign In