Check Availability
Rechargeable Worklight, Red, LED, 100 Lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PKW2
Mfr. Model # 2735-20
UNSPSC #39111518
Catalog Page 679
Shipping Weight 1.0 lbs
Country of Origin China *
Item Rechargeable Worklight
Voltage 18.0
Battery Included / Bare Tool Bare Tool
Lamp Type LED
Lumens 100
Focus Fixed
Corded/Cordless Cordless
Water Penetration Rating Not Specified
Beam Distance 50 ft.
* This product's country of origin is subject to change

Welcome Sign In