Check Availability
Rechargeable Worklight, 10.52 lb., LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The incredibly versatile Milwaukee M18™ Utility Bucket Light features a unique spring-loaded bucket clamp that can fit just about any bucket lip, and lets the user easily move the light around the bucket, as needed. Three light modes and a dual light head design allows the user to spot and flood with a single light. Built to stand up to extreme conditions and environments. Runs up to 4 hr. in flood mode and spot/flood mode, and up to 6 hr. on spot mode.

• LEDs never need replacing
• Includes rechargeable M18 REDLITHIUM™ High Demand 9.0 battery
Show More Close
 

Technical Specifications

Item # 49JU92
Mfr. Model # 2122-21HD
UNSPSC #39111516
Catalog Page 679
Shipping Weight 16.95 lbs
Country of Origin China *
Item Cordless Work Light
Voltage 18.0
Battery Included / Bare Tool Battery Included
Lamp Type LED
Lumens 2500
Focus Spot/Flood Combination Beam
Series TRUEVIEW(TM)
Use With Battery Mfr. No. 48-11-1890
Corded/Cordless Cordless
Base Style Clamp, Flat
Water Penetration Rating IP56
Number of Batteries 1
Lamp Life 50,000 hr.
Replacement Lamps No
Switch Type Push Button
Special Features Low Profile Design, Spring Loaded Clamp, Independent Dual Rotating Head Design, 3 Modes, Fits All Utility Buckets, Hanging Hook, Light Out- Spot/Flood/Spot-Flood
Tool Length 8-1/2"
Tool Weight 10.52 lb.
Standards UL
Includes M18(TM) 9.0Ah REDLITHIUM High Demand Battery, M18(TM) and M12(TM) Rapid Charger, Carrying Bag
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.