Check Availability
Rechargeable Worklight, 2.19 lb., LED Lamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bring bright, usable lighting to just about any jobsite, with no electricity required. The Rover™ Trueview™ LED Flood Light features a reinforced impact-resistant housing stands up to the challenges of industrial use, while the temperature management feature helps extend LED service life.

• Rechargeable battery and charger sold separately
Show More Close
 

Technical Specifications

Item # 49JU90
Mfr. Model # 2364-20
UNSPSC #39111516
Catalog Page 679
Shipping Weight 2.64 lbs
Country of Origin China *
Item Rechargeable Worklight
Voltage 12.0
Battery Included / Bare Tool Bare Tool
Lamp Type LED
Lumens 1000
Focus Flood
Light Output Mode High / Medium / Low
Series TRUEVIEW(TM)
Use With Battery Mfr. No. All Milwaukee M12 Series
Corded/Cordless Cordless
Base Style Flat, Magnetic, Nail Hole, Wire Hanger, Clamp
Water Penetration Rating IP54
Number of Batteries 0
Lamp Life 50,000 hr.
Replacement Lamps No
Switch Type Push Button
Special Features Magnetic, Spring Loaded Clamp, Nail Key Hole, Wire Hanger
Tool Length 7-1/2"
Tool Weight 2.19 lb.
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In