Check Availability
Rechargeable Worklight, Red, LED, 160 Lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2PYZ7
Mfr. Model # 49-24-0146
UNSPSC #39111702
Catalog Page 679
Shipping Weight 0.74 lbs
Country of Origin China *
Item Rechargeable Worklight
Voltage 12.0
Battery Included / Bare Tool Bare Tool
Lamp Type LED
Lumens 160
Focus Fixed
Corded/Cordless Cordless
Water Penetration Rating Not Specified
Special Features Bright LED Light, 90 Degrees Rotating Head, Magnetic Back, Impact Resistant Housing, M12 Battery (Not Included)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In