Check Availability
  • MILWAUKEE 

    Rechargeable Stick Light, 300 lm

  • Item # 32NM99
  • Mfr. Model # 2352-20
  • (5)
Rechargeable Stick Light, 300 lm Rechargeable Stick Light,300 lm Rechargeable Stick Light,300 lm Rechargeable Stick Light,300 lm Rechargeable Stick Light,300 lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32NM99
Mfr. Model # 2352-20
UNSPSC #39111702
Catalog Page 679
Shipping Weight 1.445 lbs
Country of Origin China *
Item Rechargeable Stick Light
Voltage 18.0
Lamp Type LED
Lumens 300
Focus Fixed
Corded/Cordless Cordless
Water Penetration Rating IPX4
Beam Distance 29m
Lamp Life 35 hr.
Replacement Lamps No
Switch Type Push Button
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In