Check Availability
  • MILWAUKEE 

    Rechargeable Stick Light, Red, LED, 120 Lm

  • Item # 22MG94
  • Mfr. Model # 2351-20
  • (5)
Rechargeable Stick Light, Red, LED, 120 Lm Rechargeable Stick Light,Red,LED,120 Lm Rechargeable Stick Light,Red,LED,120 Lm Rechargeable Stick Light,Red,LED,120 Lm Rechargeable Stick Light,Red,LED,120 Lm Rechargeable Stick Light,Red,LED,120 Lm Rechargeable Stick Light,Red,LED,120 Lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22MG94
Mfr. Model # 2351-20
UNSPSC #39111702
Catalog Page 679
Shipping Weight 0.82 lbs
Country of Origin China *
Item Rechargeable Stick Light
Voltage 12.0
Battery Included / Bare Tool Bare Tool
Lamp Type LED
Lumens 220
Focus Fixed
Corded/Cordless Cordless
Water Penetration Rating Not Specified
Lamp Life 35 hr.
Switch Type Push Button
* This product's country of origin is subject to change

Welcome Sign In