Check Availability
  • MILWAUKEE 

    Rechargeable Area Light, 700 lm, 18V

  • Item # 32NM98
  • Mfr. Model # 2363-20
  • (4)
Rechargeable Area Light, 700 lm, 18V Rechargeable Area Light,700 lm,18V Rechargeable Area Light,700 lm,18V Rechargeable Area Light,700 lm,18V Rechargeable Area Light,700 lm,18V Rechargeable Area Light,700 lm,18V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32NM98
Mfr. Model # 2363-20
UNSPSC #39111702
Catalog Page 679
Shipping Weight 1.57 lbs
Country of Origin China *
Item Rechargeable Area Light
Voltage 18.0
Battery Included / Bare Tool Bare Tool
Lamp Type LED
Lumens 700
Focus Spot/Flood Combination Beam
Corded/Cordless Cordless
Water Penetration Rating IPX4
Number of Batteries 1
Beam Distance 15m
Lamp Life 35 hr.
Replacement Lamps No
Switch Type Push Button
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In