Check Availability
Rechargeable Area Light, 400 lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32NM97
Mfr. Model # 2362-20
UNSPSC #39111702
Catalog Page 679
Shipping Weight 1.33 lbs
Country of Origin China *
Item Rechargeable Area Light
Voltage 12.0
Lamp Type LED
Lumens 400
Focus Spot/Flood Combination Beam
Corded/Cordless Cordless
Water Penetration Rating IPX4
Beam Distance 15m
Lamp Life 35 hr.
Replacement Lamps No
Switch Type Push Button
Standards UL
Includes Battery and Charger Sold Separately
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In