Check Availability
  • MILWAUKEE 

    Press Jaw,3/4",Steel

  • Item # 53AY80
  • Mfr. Model # 49-16-2651
Press Jaw,3/4",Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53AY80
Mfr. Model # 49-16-2651
UNSPSC #27111507
Shipping Weight 5.22 lbs
Country of Origin Germany *
Item Press Jaw
Use With Fitting System ProPress(R), ApolloXpress(R), Grinnell(R) G-Press(TM) , NIBCO(R) Copper Press Fittings
Use With Pipe/Tubing Material Various Materials
Jaw/Ring Size 3/4"
Jaw/Ring Material Steel
Series M18(TM)
For Use With Grainger Item Number 53AY93, 53AY94, 53AY74, 53AY75
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close