Check Availability
  • MILWAUKEE 

    Permanent Paint Marker, Paint-Based, Oranges Color Family, Medium Tip, 1 EA

  • Item # 48XW26
  • Mfr. Model # 48-22-3771
Permanent Paint Marker, Paint-Based, Oranges Color Family, Medium Tip, 1 EA Paint Marker, Permanent, Orange Paint Marker, Permanent, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This permanent paint marker features a fast-drying paint formula that resists spreading and running when in contact with water or water-based fluids. It helps to create bright, permanent marks with superior adhesion on surfaces including cardboard, glass, metal, plastic, rubber, and styrofoam.
Show More Close
 

Technical Specifications

Item # 48XW26
Mfr. Model # 48-22-3771
UNSPSC #60121508
Shipping Weight 0.06 lbs
Country of Origin China *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Cardboard, Ceramic, Concrete, Fabric, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Oranges
Marking Tool Tip Size Group Medium
Min. Temp. -50 Degrees F
Max. Temp. 300 Degrees F
Marking Tool Tip Shape Bullet
Series INKZALL(TM)
Standards EN 71-3, ASTM F963-11
Tip Size Medium
Color Orange
Features Durable Acrylic Nib Writes on Dirty, Hot, Rough Surfaces, Water and UV Resistant Markings, 10 Second Dry Time, Valve Action Marker, Reversible Bullet/Chisel Tip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms