Check Availability
  • MILWAUKEE 

    Oscillating TiN Blade,1-3/4 in.

  • Item # 45EV19
  • Mfr. Model # 48-90-0020
Oscillating TiN Blade,1-3/4 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EV19
Mfr. Model # 48-90-0020
UNSPSC #27112802
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Oscillating TiN Blade
Material Titanium Coated Bi-Metal
Size 1-3/4"
Overall Length 4-1/8"
Application Wood with Nails, Non-Ferrous Metal and PVC
For Use With Oscillating Tools
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions