Check Availability
  • MILWAUKEE 

    ONE-KEY Bluetooth Tool and Equipment Tracker, 3.0V Voltage

  • Item # 53GK36
  • Mfr. Model # 48-21-2004
ONE-KEY  Bluetooth Tool and Equipment Tracker, 3.0V Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The Milwaukee® Tool TICK™ Tool and Equipment Tracker (4-pack), with Bluetooth® technology, can be attached on anything by glue, screw, rivet or strap. It provides location updates via Milwaukee Tool’s ONE-KEY™ application and when it comes within a 100 ft. range of a connected phone. Information given includes last seen date, time, and location. The TICK tracker has a low-profile design and is weather, water, dust, and impact protected. It is powered by a coin-cell battery that gives alerts when the cell needs to be replaced. The TICK is also available in a 1-pack, 10-pack, or 50-pack (sold separately).
Show More Close
 

Technical Specifications

Item # 53GK36
Mfr. Model # 48-21-2004
UNSPSC #55121503
Catalog Page 679
Shipping Weight 0.28 lbs
Country of Origin China *
Item Bluetooth Tool and Equipment Tracker
Voltage 3.0V
For Use With ONE-KEY(TM) App
Cordless Tool Battery Type Lithium
Series ONE-KEY(TM)
Battery Capacity 0.24Ah
Battery Number CR2032
Features 2-1/8" x 1-7/8", Attach with Glue, Impact Protection, With 100 ft. Signal Range, Location Signal Wakes Up Sleeping
Includes (4) Coin Cell Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.