Check Availability
  • MILWAUKEE 

    Multi-Bit Screwdriver 8-Pc., 8-in-1, General Purpose, 3-1/2" Overall Length

  • Item # 36XD94
  • Mfr. Model # 48-22-2120
Multi-Bit Screwdriver 8-Pc., 8-in-1, General Purpose, 3-1/2" Overall Length Multi-Bit Screwdriver,8-in-1,3-1/2" Multi-Bit Screwdriver,8-in-1,3-1/2" Multi-Bit Screwdriver,8-in-1,3-1/2" Multi-Bit Screwdriver,8-in-1,3-1/2" Multi-Bit Screwdriver,8-in-1,3-1/2" Multi-Bit Screwdriver,8-in-1,3-1/2" Multi-Bit Screwdriver,8-in-1,3-1/2" Multi-Bit Screwdriver,8-in-1,3-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36XD94
Mfr. Model # 48-22-2120
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.29 lbs
Country of Origin China *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted, Square, Star
Screwdriver Tip Style Phillips/Slotted/Square Recess/Torx(R)
Sizes Included Phillips #1, #2, Robertson Square Recess #1, #2, Slotted 3/16", 1/4", Torx(R) T15
Handle Material Multi-Component
Overall Length 3-1/2"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic
Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R)
Driver Type 8-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Magnetic
Number of Pieces 8
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms