Check Availability
  • MILWAUKEE 

    Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" Overall Length

  • Item # 19MU73
  • Mfr. Model # 48-22-2101
  • (2)
Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" Overall Length Multi-Bit Screwdriver,10-in-1,6" Multi-Bit Screwdriver,10-in-1,6" Multi-Bit Screwdriver,10-in-1,6" Multi-Bit Screwdriver,10-in-1,6" Multi-Bit Screwdriver,10-in-1,6" Multi-Bit Screwdriver,10-in-1,6" Multi-Bit Screwdriver,10-in-1,6" Multi-Bit Screwdriver,10-in-1,6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose multi-bit screwdriver is ideal for a variety of projects. It features interchangeable bit heads to accommodate various screw types and sizes.
Show More Close
 

Technical Specifications

Item # 19MU73
Mfr. Model # 48-22-2101
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.66 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, ECX , Slotted, Square
Screwdriver Tip Style Phillips/Slotted/Square
Sizes Included ECX(TM) #1, #2, Phillips #1, #2, Robertson Square Drive #2, Slotted 3/16", 1/4"
Handle Material Multi-Component
Overall Length 6"
Includes Wire Stripper, Loop Maker, Nutdriver 1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic with Antiroll
Bit Style Single Ended
Driver Type 10-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Magnetic
Number of Pieces 8
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4"
Features Power Groove Bits for Power Tool Compatibility, Revolver Style Bit Storage, Extended Reach Design
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms