Check Availability
  • MILWAUKEE 

    Multi-Bit Screwdriver 12-Pc., 13-in-1, General Purpose, 7-1/2" Overall Length

  • Item # 483K40
  • Mfr. Model # 48-22-2880
Multi-Bit Screwdriver 12-Pc., 13-in-1, General Purpose, 7-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483K40
Mfr. Model # 48-22-2880
UNSPSC #0
Shipping Weight 0.575 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Phillips
Screwdriver Tip Style Phillips
Sizes Included Nut Driver 1/4", 5/16", 3/8", 1/2", Phillips #1, #2, Slotted 3/16", 1/4", Robertson Square Recess #1, #2, ECX(TM) #1, #2
Handle Material Multi-Component
Shank Length 6"
Overall Length 7-1/2"
Tether Capable Not Tether Capable
ESD Safe No
Insulated No
Nonsparking No
Handle Design Cushion Grip
Bit Style Phillips
Driver Type 13-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Locking Quick Change
Number of Pieces 12
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 3/16", 1/4", 5/16", 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions