Check Availability
  • MILWAUKEE 

    Multi-Bit Screwdriver 11-Pc., 11-in-1, General Purpose, 10" Overall Length

  • Item # 406R66
  • Mfr. Model # 48-22-2761
Multi-Bit Screwdriver 11-Pc., 11-in-1, General Purpose, 10" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406R66
Mfr. Model # 48-22-2761
UNSPSC #27111701
Shipping Weight 0.52 lbs
Country of Origin China *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Sizes Included Phillips #1, #2, Slotted 3/16", 1/4", Square #1, #2, Torx(R) T10s, T15s, Nut Driver, 3/8", 5/16", 1/4", Loop Maker
Overall Length 10"
Includes (2) Phillips, (2) Slotted, (2) Square, (2) Torx(R), (3) Nut Driver, Loop Maker
Tether Capable Tether Ready
Handle Design Ergonomic
Bit Style Phillips, Slotted, Torx(R)
Driver Type 11-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 11
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4", 3/16", 5/16", 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions