Check Availability
  • MILWAUKEE 

    Men's Red Heated Jacket Kit, Size: XL, Battery Included: Yes

  • Item # 49EH17
  • Mfr. Model # 201R-21XL
Men's Red Heated Jacket Kit, Size: XL, Battery Included: Yes Heated Jacket Kit,XL,Men's,Red Heated Jacket Kit,XL,Men's,Red Heated Jacket Kit,XL,Men's,Red Heated Jacket Kit,XL,Men's,Red Heated Jacket Kit,XL,Men's,Red Heated Jacket Kit,XL,Men's,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49EH17
Mfr. Model # 201R-21XL
UNSPSC #46181533
Shipping Weight 6.3 lbs
Country of Origin China *
Item Heated Jacket Kit
Size XL
Outerwear Style Jacket
Gender Men's
Outerwear Primary Color Red
Battery Voltage 12
Number of Batteries 1
Charger Included Yes
Battery Included Yes
Hood Style None
Heat Setting 3
Heating Time Up to 8 hr.
Replacement Battery 38D763
Color Red
Closure Type Zipper
Fits Chest Size 46"
Insulated Yes
Length 30"
Material Polyester
Lining Material Polyester
Sleeve Length 37"
Includes Battery Holder with USB Charger
Style Number 201R
Number of Pockets (Inside) 1
Number of Pockets (Outside) 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

Hazardous material - General.

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms