Check Availability
  • MILWAUKEE 

    Men's Red Heated Jacket, Size: XL, Battery Included: No

  • Item # 49EH11
  • Mfr. Model # 201R-20XL
Men's Red Heated Jacket, Size: XL, Battery Included: No Heated Jacket,XL,Men's,Red Heated Jacket,XL,Men's,Red Heated Jacket,XL,Men's,Red Heated Jacket,XL,Men's,Red Heated Jacket,XL,Men's,Red Heated Jacket,XL,Men's,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49EH11
Mfr. Model # 201R-20XL
UNSPSC #46181533
Shipping Weight 3.8 lbs
Country of Origin China *
Item Heated Jacket
Size XL
Outerwear Style Jacket
Gender Men's
Outerwear Primary Color Red
Battery Voltage 12
Number of Batteries 0
Charger Included No
Battery Included No
Hood Style None
Heat Setting 3
Heating Time Up to 8 hr.
Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Color Red
Closure Type Zipper
Fits Chest Size 46"
Insulated Yes
Length 30"
Material Polyester
Lining Material Polyester
Sleeve Length 37"
Includes Battery Holder with USB Charger
Style Number 201R
Number of Pockets (Inside) 1
Number of Pockets (Outside) 4
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms