Check Availability
  • MILWAUKEE 

    Men's Camo Heated Jacket Kit, Size: S, Battery Included: Yes

  • Item # 49EH26
  • Mfr. Model # 221C-21S
Men's Camo Heated Jacket Kit, Size: S, Battery Included: Yes Heated Jacket Kit,S,Men's,Camo Heated Jacket Kit,S,Men's,Camo Heated Jacket Kit,S,Men's,Camo Heated Jacket Kit,S,Men's,Camo Heated Jacket Kit,S,Men's,Camo Heated Jacket Kit,S,Men's,Camo
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Eight-hour outdoor warmth is built into the Milwaukee® M12™ Realtree Xtra® Heated Jacket. Easy one-touch High/Medium/Low settings let you select the right amount of heat in the front/back heat zones and separately controlled front hand warmer pocket. The QuietShell stretch polyester exterior not only provides wind and water resistance, it helps reduce noise from movement. That plus the Realtree Xtra camouflage pattern help you move through woods unobtrusively.
The jacket has added stretch across the shoulders and back for easy movement. High loft insulation helps trap heat. Adjustable cuffs and waist plus a drop-tail extended back help with a snug fit.
Milwaukee Heated Gear is constructed with carbon fiber heating elements woven between the rugged exterior materials and thermal insulating liners, to generate and maintain heat across core body areas with fewer bulky layers to put on and take off.
The jacket is designed to work with the M12 REDLITHIUM™ battery to provide all-day warmth in fall, winter, and spring weather on a single battery charge. REDLITHIUM batteries offer more runtime, power, and recharges than conventional Li-ion batteries, with superior performance even in extremely cool or hot weather. The kit is complete with an M12 REDLITHIUM 2.0 compact battery pack and M12 Li-ion battery charger.
Show More Close
 

Technical Specifications

Item # 49EH26
Mfr. Model # 221C-21S
UNSPSC #46181533
Catalog Page 684
Shipping Weight 5.35 lbs
Country of Origin China *
Item Heated Jacket Kit
Size S
Outerwear Style Jacket
Gender Men's
Outerwear Primary Color Camo
Battery Voltage 12
Number of Batteries 1
Charger Included Yes
Battery Included Yes
Hood Style None
Heat Setting 3
Heating Time Up to 8 hr.
Replacement Battery 38D763
Color Realtree Xtra(R) Camo
Closure Type Zipper
Fits Chest Size 40"
Insulated Yes
Length 27"
Material Polyester
Lining Material Polyester
Sleeve Length 34"
Includes Battery Holder with USB Charger
Style Number 221C
Number of Pockets (Inside) 1
Number of Pockets (Outside) 4
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms