Check Availability
  • MILWAUKEE 

    Men's Camo Heated Jacket Kit, Size: M, Battery Included: Yes

  • Item # 32NM68
  • Mfr. Model # 2393-M
Men's Camo Heated Jacket Kit, Size: M, Battery Included: Yes Heated Jacket Kit,M,Men's,Camo Heated Jacket Kit,M,Men's,Camo Heated Jacket Kit,M,Men's,Camo Heated Jacket Kit,M,Men's,Camo Heated Jacket Kit,M,Men's,Camo
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated jacket integrates 5 carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and front pockets. The versatile soft shell construction keeps weather out while high-loft insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.
Show More Close
 

Technical Specifications

Item # 32NM68
Mfr. Model # 2393-M
UNSPSC #46181533
Shipping Weight 5.17 lbs
Country of Origin China *
Item Heated Jacket Kit
Size M
Outerwear Style Jacket
Gender Men's
Outerwear Primary Color Camo
Battery Voltage 12
Charger Included Yes
Battery Included Yes
Heat Setting 3
Heating Time Up to 6 hr.
Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Color Realtree Xtra(TM) Camo
Closure Type Zipper
Fits Chest Size 47"
Insulated Yes
Length 27"
Material Polyester
Lining Material Fleece
Sleeve Length 35-1/4"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 3
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms