Check Availability
  • MILWAUKEE 

    Men's Camo Heated Jacket Kit, Size: S, Battery Included: Yes

  • Item # 32NM67
  • Mfr. Model # 2393-S
Men's Camo Heated Jacket Kit, Size: S, Battery Included: Yes Heated Jacket Kit,S,Men's,Camo Heated Jacket Kit,S,Men's,Camo Heated Jacket Kit,S,Men's,Camo Heated Jacket Kit,S,Men's,Camo Heated Jacket Kit,S,Men's,Camo
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated jacket integrates 5 carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and front pockets. The versatile soft shell construction keeps weather out while high-loft insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.
Show More Close
 

Technical Specifications

Item # 32NM67
Mfr. Model # 2393-S
UNSPSC #46181533
Shipping Weight 4.96 lbs
Country of Origin China *
Item Heated Jacket Kit
Size S
Outerwear Style Jacket
Gender Men's
Outerwear Primary Color Camo
Battery Voltage 12
Charger Included Yes
Battery Included Yes
Heat Setting 3
Heating Time Up to 6 hr.
Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Color Realtree Xtra(TM) Camo
Closure Type Zipper
Fits Chest Size 45"
Insulated Yes
Length 26-1/2"
Material Polyester
Lining Material Fleece
Sleeve Length 34-3/4"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

Show More Close
 

Alternate Search Terms