Check Availability
  • MILWAUKEE 

    Men's Camo Heated Jacket, Size: L, Battery Included: No

  • Item # 32NM75
  • Mfr. Model # 2386-L
Men's Camo Heated Jacket, Size: L, Battery Included: No Heated Jacket,L,Men's,Camo Heated Jacket,L,Men's,Camo Heated Jacket,L,Men's,Camo Heated Jacket,L,Men's,Camo Heated Jacket,L,Men's,Camo Heated Jacket,L,Men's,Camo Heated Jacket,L,Men's,Camo Heated Jacket,L,Men's,Camo Heated Jacket,L,Men's,Camo Heated Jacket,L,Men's,Camo
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12 3-in-1 heated jacket combines a heated vest and weather resistant outer shell to set a new standard in cold-weather performance and versatility for the outdoorsman. Worn separately as a heated mid-layer or combined with the outer shell, the heated vest integrates 5 carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and pockets. The shell features high-loft insulation to maximize warmth while blending in with the natural colors of the fall, winter, and early spring.
Show More Close
 

Technical Specifications

Item # 32NM75
Mfr. Model # 2386-L
UNSPSC #46181533
Shipping Weight 5.5 lbs
Country of Origin China *
Item Heated Jacket
Size L
Outerwear Style Jacket
Gender Men's
Outerwear Primary Color Camo
Battery Voltage 12
Battery Included No
Heat Setting 3
Heating Time Up to 6 hr.
Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Color Realtree Xtra(TM) Camo
Closure Type Zipper
Fits Chest Size 50"
Insulated Yes
Length 28"
Material Polyester
Lining Material Fleece
Sleeve Length 36"
Number of Pockets (Inside) 1
Number of Pockets (Outside) 7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms