This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MILWAUKEE 

    Men's Camo Heated Jacket, Size: S, Battery Included: No

  • Item # 32NM73
  • Mfr. Model # 2386-S
Men's Camo Heated Jacket, Size: S, Battery Included: No Heated Jacket,S,Men's,Camo Heated Jacket,S,Men's,Camo Heated Jacket,S,Men's,Camo Heated Jacket,S,Men's,Camo Heated Jacket,S,Men's,Camo Heated Jacket,S,Men's,Camo Heated Jacket,S,Men's,Camo Heated Jacket,S,Men's,Camo Heated Jacket,S,Men's,Camo Heated Jacket,S,Men's,Camo

Product Details

Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12 3-in-1 heated jacket combines a heated vest and weather resistant outer shell to set a new standard in cold-weather performance and versatility for the outdoorsman. Worn separately as a heated mid-layer or combined with the outer shell, the heated vest integrates 5 carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and pockets. The shell features high-loft insulation to maximize warmth while blending in with the natural colors of the fall, winter, and early spring.
Show More Close
 

Technical Specifications

Item # 32NM73
Mfr. Model # 2386-S
UNSPSC #46181533
Shipping Weight 5.05 lbs
Country of Origin China *
Item Heated Jacket
Size S
Outerwear Style Jacket
Gender Men's
Outerwear Primary Color Camo
Battery Voltage 12
Battery Included No
Heat Setting 3
Heating Time Up to 6 hr.
Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Color Realtree Xtra(TM) Camo
Closure Type Zipper
Fits Chest Size 45"
Insulated Yes
Length 26-1/2"
Material Polyester
Lining Material Fleece
Sleeve Length 34-3/4"
Number of Pockets (Inside) 1
Number of Pockets (Outside) 7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms