This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MILWAUKEE 

    Men's Black Heated Jacket Kit, Size: L, Battery Included: Yes

  • Item # 49EG91
  • Mfr. Model # 201B-21L
Men's Black Heated Jacket Kit, Size: L, Battery Included: Yes Heated Jacket Kit,L,Men's,Black Heated Jacket Kit,L,Men's,Black Heated Jacket Kit,L,Men's,Black Heated Jacket Kit,L,Men's,Black Heated Jacket Kit,L,Men's,Black Heated Jacket Kit,L,Men's,Black

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

Eight-hour warmth plus a place to recharge your personal electronic devices are built into the ready-for-work Milwaukee® M12™ Heated Jacket. Easy one-touch High/Medium/Low settings let you select the right amount of heat in the front/back heat zones and separately controlled front hand warmer pocket. Toughshell™ stretch polyester provides wind and water resistance, and can be worn in abrasive environments. The jacket has added stretch across the shoulders and back for easy movement. High loft insulation helps trap heat.
Milwaukee Heated Gear is constructed with carbon fiber heating elements woven between the rugged exterior materials and thermal insulating liners, to generate and maintain heat across core body areas with fewer bulky layers to put on and take off.
The jacket is designed to work with the M12 REDLITHIUM™ battery to provide all-day warmth in fall, winter, and spring weather on a single battery charge. REDLITHIUM batteries offer more runtime, power, and recharges than conventional Li-ion batteries, with superior performance even in extremely cool or hot weather. The kit is complete with an M12 REDLITHIUM 2.0 compact battery pack and M12 Li-ion battery charger.
Show More Close
 

Technical Specifications

Item # 49EG91
Mfr. Model # 201B-21L
UNSPSC #46181533
Catalog Page 684
Shipping Weight 6.15 lbs
Country of Origin China *
Item Heated Jacket Kit
Size L
Outerwear Style Jacket
Gender Men's
Outerwear Primary Color Black
Battery Voltage 12
Number of Batteries 1
Charger Included Yes
Battery Included Yes
Hood Style None
Heat Setting 3
Heating Time Up to 8 hr.
Replacement Battery 38D763
Color Black
Closure Type Zipper
Fits Chest Size 44"
Insulated Yes
Length 29"
Material Polyester
Lining Material Polyester
Sleeve Length 36"
Includes Battery Holder with USB Charger
Style Number 201B
Number of Pockets (Inside) 1
Number of Pockets (Outside) 4
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms