Check Availability
  • MILWAUKEE 

    Men's Black Heated Jacket, Size: S, Battery Included: No

  • Item # 49EG83
  • Mfr. Model # 201B-20S
Men's Black Heated Jacket, Size: S, Battery Included: No Heated Jacket,S,Men's,Black Heated Jacket,S,Men's,Black Heated Jacket,S,Men's,Black Heated Jacket,S,Men's,Black Heated Jacket,S,Men's,Black Heated Jacket,S,Men's,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eight-hour warmth is built into the ready-for-work Milwaukee® M12™ Heated Jacket. Easy one-touch High/Medium/Low settings let you select the right amount of heat in the front/back heat zones and separately controlled front hand warmer pocket. Toughshell™ stretch polyester provides wind and water resistance, and can be worn in abrasive environments. The jacket has added stretch across the shoulders and back for easy movement. High loft insulation helps trap heat.
Milwaukee Heated Gear is constructed with carbon fiber heating elements woven between the rugged exterior materials and thermal insulating liners, to generate and maintain heat across core body areas with fewer bulky layers to put on and take off.
The jacket is designed to work with the M12 REDLITHIUM™ battery, sold separately, to provide all-day warmth in fall, winter, and spring weather on a single battery charge. REDLITHIUM batteries offer more runtime, power, and recharges than conventional Li-ion batteries, with superior performance even in extremely cool or hot weather.
Show More Close
 

Technical Specifications

Item # 49EG83
Mfr. Model # 201B-20S
UNSPSC #46181533
Catalog Page 684
Shipping Weight 4.05 lbs
Country of Origin China *
Item Heated Jacket
Size S
Outerwear Style Jacket
Gender Men's
Outerwear Primary Color Black
Battery Voltage 12
Number of Batteries 0
Charger Included No
Battery Included No
Hood Style None
Heat Setting 3
Heating Time Up to 8 hr.
Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Color Black
Closure Type Zipper
Fits Chest Size 40"
Insulated Yes
Length 27"
Material Polyester
Lining Material Polyester
Sleeve Length 34"
Includes Battery Holder with USB Charger
Style Number 201B
Number of Pockets (Inside) 1
Number of Pockets (Outside) 4
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms