Check Availability
Manual Cutting Action Tubing Cutter, Cutting Capacity 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48LU50
Mfr. Model # 48-22-4202
UNSPSC #23171603
Shipping Weight 0.58 lbs
Country of Origin China *
Item Tubing Cutter
Cuts Rubber, Plastic, PEX
Cutting Capacity 1"
Overall Length 8-1/2"
Cutting Action Manual
Body Material Metal Core
Blade Material Steel
Handle Design Ergonomic
Handle Material Metal
Features Double Ground V-Shaped Blade, Rework Groove, One Handed Locking Mechanism, Rust Protection
Replacement Wheel Mfr. Model 48-22-4203
Includes Cutter Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In