Check Availability
Magnetic Drill Press, 120VAC, 1/2" Capacity Steel, 600 No Load RPM
  • MILWAUKEE Magnetic Drill Press, 120VAC, 1/2" Capacity Steel, 600 No Load RPM

  • Item # 3F863
  • Mfr. Model # 4204-1
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3F863
Mfr. Model # 4204-1
UNSPSC #23101502
Catalog Page 760
Shipping Weight 67.5 lbs
Country of Origin USA *
Item Magnetic Drill Press
Voltage 120VAC
Capacity Steel 1/2"
Drill Travel 9"
Amps 7.2
No Load RPM 600
Magnet Type Electro
Drill Point Pressure 1650 lb.
Corded/Cordless Corded
Drill to Center From Base 1-1/4"
Overall Height 25-1/4"
Tool Length 17-1/4"
Tool Weight 57.0 lb.
Motor Stock No. Included 6Z293
Motor Base No. Included 6Z362
Chuck Size 1/2"
Tap Size Capacity 5/8"
Motor HP 1.25
Reversible Yes
Features Forward/Reverse Electronic Feedback Speed Control, Soft Start, Line Lock Out
Includes 6-ft. Safety Chain, Mfr. No. 48-66-1360 Chuck and Mfr. No. 48-66-3280 Key

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms