Check Availability
  • MILWAUKEE 

    M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 49JV04
  • Mfr. Model # 2899-22
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This versatile and powerful MILWAUKEE 2-Tool Hammer Drill and Hydraulic Driver Combo Kit allows you to be more productive on the jobsite. Tools feature the REDLINK PLUS™ design that helps protect from overload, overheating, and over-discharge. The powerful M18 FUEL™ 1/2" hammer drill/driver has a brushless motor that can deliver up to 1200 in.-lb. of torque, and up to 2000 rpm for faster drilling. Model is compact to help reduce fatigue when used for long periods and it allows access to tight spaces. Unit comes with a rugged, all-metal ratcheting locking chuck that helps provide maximum grip and bit retention. Kit includes an M18 FUEL™ SURGE™ 1/4" hex hydraulic driver with FLUID-DRIVE™ hydraulic power train that’s up to 50% quieter, has up to 3X less vibration, and has faster driving speeds compared to other standard impacts. The POWERSTATE™ brushless motor can deliver up to 3000 rpm with constant power output to drive screws faster. The 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. The self-tapping screw mode is designed to reduce walking when starting self-tapping screws as well as reducing over torquing, breaking, and stripping out screws.
Show More Close
 

Technical Specifications

Item # 49JV04
Mfr. Model # 2899-22
UNSPSC #20111603
Catalog Page 673
Shipping Weight 18.85 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 5.0Ah
Series M18 FUEL(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Charger 23Y581
Carrying Case Kit Box
Hammer Drill 39EP03
Impact Driver 49JV01
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.