Check Availability
  • MILWAUKEE 

    M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 44YZ23
  • Mfr. Model # 2795-22
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 44YZ23
Mfr. Model # 2795-22
UNSPSC #27112703
Shipping Weight 17.5 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 5.0Ah
Includes (2) Belt Clips, (2) Bit Holders, Side Handle
Series M18 FUEL(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Charger 23Y581
Carrying Case Kit Box
Drill 44YY86
Impact Driver 44YZ07
Max. Torque 1800 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions