This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MILWAUKEE 

    M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 3

  • Item # 43XJ04
  • Mfr. Model # 2795-22 2720-20
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number of Tools 3

Technical Specifications

Item # 43XJ04
Mfr. Model # 2795-22 2720-20
UNSPSC #27112703
Shipping Weight 25.85 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Drill, Impact Driver, Reciprocating Saw
Voltage 18.0
Number of Tools 3
No. of Batteries Included 2
Battery Capacity 5.0Ah
Includes ONE-KEY(TM) Enabled, (2) Belt Clips, (2) Bit Holders, Side Handle
Series M18 FUEL(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Charger 23Y581
Carrying Case Kit Box
Drill 44YY86
Impact Driver 44YZ07
Reciprocating Saw 22MH49
Max. Torque 1800 in.-lb.
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions