Check Availability
  • MILWAUKEE 

    M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 3

  • Item # 41NC99
  • Mfr. Model # 2897-22 2720-20
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number of Tools 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41NC99
Mfr. Model # 2897-22 2720-20
UNSPSC #20111603
Shipping Weight 26.25 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw
Voltage 18.0
Number of Tools 3
No. of Batteries Included 2
Battery Capacity 5.0Ah
Includes Belt Clip, Side Handle
Series M18 FUEL(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Charger 23Y581
Carrying Case Kit Box
Hammer Drill 39EP03
Impact Driver 39EP07
Reciprocating Saw 22MH49
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close