Check Availability
  • MILWAUKEE 

    M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

  • Item # 39EP06
  • Mfr. Model # 2896-24
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number of Tools 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

REDLITHIUMâ„¢ batteries offer increased run time, power,
and recharges than conventional Li-Ion Batteries. Fade-free power with no memory effect. They perform with superior performance even in extremely cool or hot weather.
Show More Close
 

Technical Specifications

Item # 39EP06
Mfr. Model # 2896-24
UNSPSC #20111603
Catalog Page 673
Shipping Weight 23.7 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver, Light, Reciprocating Saw
Voltage 18.0
Number of Tools 4
No. of Batteries Included 2
Battery Capacity 5.0Ah
Includes Belt Clip, Reciprocating Blade
Series M18 FUEL(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Charger 23Y581
Carrying Case Contractor Bag
Hammer Drill 39EP03
Impact Driver 39EP07
Light 4PKW2
Reciprocating Saw 22MH49
Max. Torque 1800 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.