Check Availability
  • MILWAUKEE 

    M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 6

  • Item # 39EP01
  • Mfr. Model # 2896-26
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number of Tools 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

REDLITHIUMâ„¢ batteries offer increased run time, power,
and recharges than conventional Li-Ion Batteries. Fade-free power with no memory effect. They perform with superior performance even in extremely cool or hot weather.
Show More Close
 

Technical Specifications

Item # 39EP01
Mfr. Model # 2896-26
UNSPSC #27112709
Catalog Page 673
Shipping Weight 42.55 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Wrench, Light, Reciprocating Saw
Voltage 18.0
Number of Tools 6
No. of Batteries Included 2
Battery Capacity 5.0Ah
Includes (2) Belt Clips, (2) Bit Holders, Side Handle, Circular Saw Blade, Reciprocating Blade, Spanner Wrench
Series M18 FUEL(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Charger 23Y581
Carrying Case (2) Contractor Bags
Angle Grinder 45L202
Circular Saw 45L182
Hammer Drill 39EP03
Impact Driver 39EP07
Light 4PKW2
Reciprocating Saw 22MH49
Max. Torque 1800 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.