Check Availability
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
  • MILWAUKEE 

    M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 299V71
  • Mfr. Model # 2899-22 48-11-1852
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Technical Specifications

Item # 299V71
Mfr. Model # 2899-22 48-11-1852
UNSPSC #0
Shipping Weight 22.4 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 5.0Ah
Series M18 FUEL(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Charger 23Y581
Carrying Case Contractor Bag
Hammer Drill 39EP03
Impact Driver 49JV01
Green Environmental Attribute Product is Rechargeable
Included Charger 23Y581
Charger Replacement 23Y581

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.